60028
Cully-Minerallac Anchors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

60028

Cully-Minerallac Anchors
In stock
Item Number
60028
MFG Item Number
60028
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anchors, Series
Item #
60028
1/8-LD HOLLOW WALL ANCHOR

Series Information

Specifications

Specifications
Manufacturer Part Number 60028
Item Number 60028
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Drive Type Phillips, Slotted
Screw Size #6
Anchor Length 2 "
Package Quantity 100
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved