62249
Cully-Minerallac Anchors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

62249

Cully-Minerallac Anchors
In stock
Item Number
62249
MFG Item Number
62249
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anchors, Series
Item #
62249
3/8 X 3 WEDGE ANCHOR (10 Pack)

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 62249
Item Number 62249
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Min. Embed Distance 1-1/2 "
Size 3/8 "
Length 3 "
Thread Length 3 "
Package Quantity 10
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved