62498
Cully-Minerallac Anchors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

62498

Cully-Minerallac Anchors
In stock
Item Number
62498
MFG Item Number
62498
62498 is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anchors, Series
Item #
62498
1/2 X 7 WEDGE ANCHOR

Series Information

Specifications

Specifications
Manufacturer Part Number 62498
Item Number 62498
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Min. Embed Distance 2-1/4 "
Size 1/2 "
Length 7 "
Thread Length 2-3/8 "
Package Quantity 25
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved