69001
Cully-Minerallac Driver Tools, Cully Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

69001

Cully-Minerallac Driver Tools, Cully Series
In stock
Item Number
69001
MFG Item Number
69001
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Driver Tools, Cully Series
Item #
69001
T10H-T15H PIN STAR BIT

Cully Series Information

A hex shank with a screwdriver tip at one or both ends to loosen and tighten fasteners. Designed for use with hand or power‑driven screwdrivers.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 69001
Item Number 69001
Manufacturer Cully-Minerallac
Product Series Cully
Family Series Cully-Minerallac Driver Tools, Cully Series
Bit Length 2 "
Bit Size T-10H, T-15H
Bit Type Double Ended
Drive Type Star Pin
Hex Shank Size 1/4 "
Net Weight 0.0195 lbs
Gross Weight 0.0195 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved