76748
Cully-Minerallac Anchors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

76748

Cully-Minerallac Anchors
In stock
Item Number
76748
MFG Item Number
76748
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Anchors, Series
Item #
76748
3/8 X 3 WEDGE ANCHOR SS

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 76748
Item Number 76748
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Anchors
Min. Embed Distance 1-1/2 "
Size 3/8 "
Length 3 "
Thread Length 3 "
Package Quantity 50
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved