79617J
Cully-Minerallac Screws
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

79617J

Cully-Minerallac Screws
In stock
Item Number
79617J
MFG Item Number
79617J
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Screws, Series
Item #
79617J
6x1 BH DRYWALL PHIL COARSE B

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 79617J
Item Number 79617J
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Screws
Bit Type Phillips
Size 6 x 1
Bit Size #2
Screw Head Type Flat Head
Finish Zinc
Color Black
Packaging Type Jar
Net Weight 0.003 lbs
Gross Weight 0.003 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved