91806
Cully-Minerallac Hole Making, HSS Jobber Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

91806

Cully-Minerallac Hole Making, HSS Jobber Series
In stock
Item Number
91806
MFG Item Number
91806
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hole Making, HSS Jobber Series
Item #
91806
29 PC DRILL INDEX 1/16-1/2 X 1

HSS Jobber Series Information

  • General Purpose
HSS Jobber Drills are jobber‑length drill bits, made from high‑speed steel, that have a polished flute for easy chip removal.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 91806
Item Number 91806
Manufacturer Cully-Minerallac
Product Series HSS Jobber
Family Series Cully-Minerallac Hole Making, HSS Jobber Series
Bit Type High Speed Jobber
Number of Pieces 29
Minimum Bit Size 1/16 "
Maximum Bit Size 1/2 "
Bit Size 1/16 " to 1/2 " - 1/64 " Increments
Material High Speed Steel
Shank Type Round
Comments 118 deg Point
Net Weight 2.75 lbs
Gross Weight 2.84 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved