H94
Cully-Minerallac Conduit Mounts, Jiffy Clip Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H94

Cully-Minerallac Conduit Mounts, Jiffy Clip Series
In stock
Item Number
H94
MFG Item Number
H94
H94 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Jiffy Clip Series
Item #
H94
HEAVY DUTY JIFFY CLIP

Jiffy Clip Series Information

  • One Hole Strap
  • For Mounting in Component, Wood, Steel, and Concrete
  • Snap‑On Design for Ease of Installation

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number H94
Item Number H94
Manufacturer Cully-Minerallac
Product Series Jiffy Clip
Family Series Cully-Minerallac Conduit Mounts, Jiffy Clip Series
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Steel
Style One Hole
EMT Size (in) 3 "
Rigid Size (in) 3 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved