H96
Cully-Minerallac Conduit Mounts, Jiffy Clip Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H96

Cully-Minerallac Conduit Mounts, Jiffy Clip Series
In stock
Item Number
H96
MFG Item Number
H96
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Jiffy Clip Series
Item #
H96
HEAVY DUTY JIFFY CLIP

Jiffy Clip Series Information

  • One Hole Strap
  • For Mounting in Component, Wood, Steel, and Concrete
  • Snap‑On Design for Ease of Installation

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number H96
Item Number H96
Manufacturer Cully-Minerallac
Product Series Jiffy Clip
Family Series Cully-Minerallac Conduit Mounts, Jiffy Clip Series
Type EMT (Electrical Metallic Tubing), IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Steel
Style One Hole
EMT Size (in) 4 "
Rigid Size (in) 4 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved