HD280
Cully-Minerallac Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HD280

Cully-Minerallac Conduit Mounts
In stock
Item Number
HD280
MFG Item Number
HD280
This item cannot be canceled or returned
HD280 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
HD280
2 HOLE STRAP HEAVY DUTY

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HD280
Item Number HD280
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Conduit Mounts
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Steel
Style Two Hole
Rigid Size (in) 1-1/2 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved