I10N
Cully-Minerallac Fasteners, Non-Insulated Metal Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

I10N

Cully-Minerallac Fasteners, Non-Insulated Metal Series
In stock
Item Number
I10N
MFG Item Number
I10N
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fasteners, Non-Insulated Metal Series
Item #
I10N
Romex Staple, 1/2in.x1in., 10000/PK(Keg)

Non-Insulated Metal Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number I10N
Item Number I10N
Manufacturer Cully-Minerallac
Product Series Non-Insulated Metal
Family Series Cully-Minerallac Fasteners, Non-Insulated Metal Series
Cable Size 12/2, 14/2
Staple Type Metal Staple
Staple Size 1 x 1/2 "
Insulated No
Package Quantity 10,000
Style Standard
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved