The store will not work correctly when cookies are disabled.
I12M
Cully-Minerallac Fasteners, Non-Insulated Metal Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Fasteners, Non-Insulated Metal Series
Romex Staple, 9/16in., 5000/PK(Keg),
Non-Insulated Metal Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
I12M |
Item Number |
I12M |
Manufacturer |
Cully-Minerallac |
Product Series |
Non-Insulated Metal |
Family Series |
Cully-Minerallac Fasteners, Non-Insulated Metal Series |
Cable Size |
10/3, 12/3, 14/3 |
Staple Type |
Metal Staple |
Staple Size |
1-1/4 x 9/16 " |
Insulated |
No |
Package Quantity |
5,000 |
Style |
Standard |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved