IBT252B
Cully-Minerallac Fasteners, Insulated Plastic Bell and Thermostat Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IBT252B

Cully-Minerallac Fasteners, Insulated Plastic Bell and Thermostat Series
In stock
Item Number
IBT252B
MFG Item Number
IBT252B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fasteners, Insulated Plastic Bell and Thermostat Series
Item #
IBT252B
Bell/thermostat Staple, 100/Bx, Blk,

Insulated Plastic Bell and Thermostat Series Information

  • Zinc Plated Nails Made from High Carbon Steel for Strength and Durability
  • All Staples Are UV Stabilized for Severe Weather Conditions
  • Available in Black and White


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number IBT252B
Item Number IBT252B
Manufacturer Cully-Minerallac
Product Series Insulated Plastic Bell and Thermostat
Family Series Cully-Minerallac Fasteners, Insulated Plastic Bell and Thermostat Series
Cable Size Thermostat 1/4 "
Staple Type Plastic Saddle
Staple Size 1/4 "
Insulated Yes
Insulation Color Black
Insulation Material Plastic
Package Quantity 100
Style Double Nail
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved