MINE55
Cully-Minerallac Conduit Mounts, Min-E Clip Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MINE55

Cully-Minerallac Conduit Mounts, Min-E Clip Series
In stock
Item Number
MINE55
MFG Item Number
MINE55
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Min-E Clip Series
Item #
MINE55
MIN-E CLIP

Min-E Clip Series Information

  • One Hole Strap
  • For Mounting in Component, Wood, Steel, and Concrete
  • Steel Material

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MINE55
Item Number MINE55
Manufacturer Cully-Minerallac
Product Series Min-E Clip
Family Series Cully-Minerallac Conduit Mounts, Min-E Clip Series
Type EMT (Electrical Metallic Tubing)
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Steel
Style One Hole
EMT Size (in) 1 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved