125L
Custom Leathercraft Mfg Co (CLC) Personal Protection Equipment, FlexGrip Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

125L

Custom Leathercraft Mfg Co (CLC) Personal Protection Equipment, FlexGrip Series
In stock
Item Number
125L
MFG Item Number
CLC125L
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Personal Protection Equipment, FlexGrip Series
Item #
125L
Handyman - L

FlexGrip Series Information

Flex Grip form fitting, high dexterity work and multi‑use Workright gloves. Padded synthetic palm for more comfort. Padded knuckle provides protection against bumps. Textured reinforced finger grip pads for added durability. Elastic wrist cuff to keep debris out. Stretch spandex for flexibility and fit for easy On/easy Off.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CLC125L
Item Number 125L
Manufacturer Custom Leathercraft Mfg Co (CLC)
Product Series FlexGrip
Family Series Custom Leathercraft Mfg Co (CLC) Personal Protection Equipment, FlexGrip Series
Material Polyester
Color Gray
Size L
Insulated No
Water Resistant No
Closure Hook & Loop
Palm Abrasion Resistant
Comments Stretch Spandex Back, Padded Joints
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved