10250T102-51
Cutler Hammer, Div of Eaton Switches, 10250T Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10250T102-51

Cutler Hammer, Div of Eaton Switches, 10250T Series
In stock
Item Number
10250T102-51
MFG Item Number
10250T102-51
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, 10250T Series
Item #
10250T102-51
Pushbutton, Mom, Red, Flush, 1NC,

10250T Series Information

  • 30.5mm Mounting Size
  • Flush, Extended, or Mushroom
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • UL; CSA; IEC; CE Approvals
The 10250T Series from Cutler‑Hammer features a zinc die cast construction with chrome‑plated housing and mounting nut. This range of devices includes illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, and emergency stops. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.

  • Easy to Assemble
  • Heavy‑Duty Oiltight Design


Specifications

Specifications
Manufacturer Part Number 10250T102-51
Item Number 10250T102-51
Manufacturer Cutler Hammer, Div of Eaton
Product Series 10250T
Family Series Cutler Hammer, Div of Eaton Switches, 10250T Series
Nominal Mounting Size 30 mm
Operation Momentary
Contacts 1NC
Max Voltage 660 VAC, 660 VDC
Current (A) 10 A
Lens/Button Shape Round Flush
Lens/Button Color Red
Bezel Metal Round
Full Shroud No
Terminal Type Screw
IP Rating IP65
NEMA Rating NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3
Approvals CE, CSA, UL
Comments Screw
Net Weight 0.2 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved