10250T1079C47-1X
Cutler Hammer, Div of Eaton Switches, 10250T Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10250T1079C47-1X

Cutler Hammer, Div of Eaton Switches, 10250T Series
In stock
Item Number
10250T1079C47-1X
MFG Item Number
10250T1079C47-1X
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, 10250T Series
Item #
10250T1079C47-1X
PUSHBUTTON

10250T Series Information

  • 30.5mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • UL; CSA; IEC; CE Approvals
The 10250T Series from Cutler‑Hammer features a zinc die cast construction with chrome‑plated housing and mounting nut. This range of devices includes illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, and emergency stops. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.

  • Easy to Assemble
  • Heavy‑Duty Oiltight Design


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 10250T1079C47-1X
Item Number 10250T1079C47-1X
Manufacturer Cutler Hammer, Div of Eaton
Product Series 10250T
Family Series Cutler Hammer, Div of Eaton Switches, 10250T Series
Nominal Mounting Size 30 mm
Contacts 1NO, 1NC
Operation 3 Position Momentary
Lens/Button Shape Mushroom
Lens/Button Color Red
Operator Size (mm) 40 mm
Lamp Type Incandescent
Nominal Lamp Voltage 24 VAC, 24 VDC
Illumination Circuit Full Voltage
Max Voltage 660 VAC, 660 VDC
Current (A) 10 A
Terminal Type Screw
Bezel Metal Round
IP Rating IP65
Depth Behind Panel 1.97 "
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved