10250T197LGP2A
Cutler Hammer, Div of Eaton Pilot Lights, 10250T Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10250T197LGP2A

Cutler Hammer, Div of Eaton Pilot Lights, 10250T Series
In stock
Item Number
10250T197LGP2A
MFG Item Number
10250T197LGP2A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, 10250T Series
Item #
10250T197LGP2A
PILOT LIGHT, GRN, 120V DIRECT, LED

10250T Series Information

  • 30.5mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • UL; CSA; IEC; CE Approvals
The 10250T Series from Cutler‑Hammer features a zinc die cast construction with chrome‑plated housing and mounting nut. This range of devices includes illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, and emergency stops. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.

  • Easy to Assemble
  • Heavy‑Duty Oiltight Design


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 10250T197LGP2A
Item Number 10250T197LGP2A
Manufacturer Cutler Hammer, Div of Eaton
Product Series 10250T
Family Series Cutler Hammer, Div of Eaton Pilot Lights, 10250T Series
Push-to-Test No
Mounting Size (mm) 30 mm
Lamp Type LED
Lens Shape Flat Round
Lens Color Green
Bezel Style Chrome Metal
Nominal Lamp Voltage 120 VAC, 125 VDC
Illumination Circuit Resistor Type
Terminal Type Screw
IP Rating IP65
Approvals CE, CSA, UL
Gross Weight 0.4 lbs
Net Weight 0.4 lbs
Depth Behind Panel 1.1 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved