10250T33036
Cutler Hammer, Div of Eaton Potentiometers, 10250T Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

10250T33036

Cutler Hammer, Div of Eaton Potentiometers, 10250T Series
In stock
Item Number
10250T33036
MFG Item Number
10250T33036
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Potentiometers, 10250T Series
Item #
10250T33036
PUSHBUTTON

10250T Series Information

  • 30.5 mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
Eaton's 10250T Series features a zinc die cast construction with chromeplated housing and mounting nut. These devices incorporate a presstotest feature whereby depressing the lens disconnects the light from the source being monitored and connects the lamp to a continuously energized circuit for immediate test for a faulty lamp. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.
  • Heavy‑Duty Oiltight Design
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • Easy to Assemble

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 10250T33036
Item Number 10250T33036
Manufacturer Cutler Hammer, Div of Eaton
Product Series 10250T
Family Series Cutler Hammer, Div of Eaton Potentiometers, 10250T Series
Tolerance % 10 %
Wattage 2 W
Operating Voltage 60 V
Number of Turns 1
Potentiometer Included No
Mounting Style Panel Mount
Lead Type Screw Terminals
Operating Temperature 1-150 °F
Operator Type Knob
Shaft Length 0.63 "
Shaft Diameter 0.25 "
Knob Color Black
Mounting Size (mm) 30 mm
Bezel Round Chrome
Approvals CE, CSA, UL
RoHS Yes
Comments Large dial plate w/space for legend
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved