1151E-6547
Cutler Hammer, Div of Eaton Photoelectric Sensors, ENHANCED 50 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1151E-6547

Cutler Hammer, Div of Eaton Photoelectric Sensors, ENHANCED 50 Series
In stock
Item Number
1151E-6547
MFG Item Number
1151E-6547
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, ENHANCED 50 Series
Item #
1151E-6547
Through Beam Source, 500Ft Range,

ENHANCED 50 Series Information

  • .1~500 ft. Sensing Range
  • 24~240 VAC or 10~240 VDC
  • 2, 3, or 4 Wire
  • Various Output Types
  • UL Certified, CSA;CE Approved

Cutler‑Hammer's Enhanced 50 series photoelectric sensors offer flexibility, durability, and high optical performance in a self‑contained and cost effective package. There are four time delay functions, six sensing modes, and four connection types available to suit your needs.

  • Light/Dark Operate Selection on All Models
  • Fully Potted Construction for Washdown, Shock, and Vibration Resistance
  • Variety of Mounting Brackets Available

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1151E-6547
Item Number 1151E-6547
Manufacturer Cutler Hammer, Div of Eaton
Product Series ENHANCED 50
Family Series Cutler Hammer, Div of Eaton Photoelectric Sensors, ENHANCED 50 Series
Power Type DC
Max Range 250 '
Operating Voltage Range 10-40 VDC
Nominal Voltage 12 VDC, 24 VDC
Operating Mode Dark On, Light On
Connection Type 4 Pin Micro
Matching Source Unit 1251E-6547, 1251E-8547
Composition Non-Metallic
Environmental Rating IP67
Approvals CE, CSA, UL
Comments Thru-Beam Source
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved