1250E-8514
Cutler Hammer, Div of Eaton Photoelectric Sensors, ENHANCED 50 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1250E-8514

Cutler Hammer, Div of Eaton Photoelectric Sensors, ENHANCED 50 Series
In stock
Item Number
1250E-8514
MFG Item Number
1250E-8514
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, ENHANCED 50 Series
Item #
1250E-8514
SENSOR, THRU-BEAM, DETECTOR, 200FT

ENHANCED 50 Series Information

  • .1~500 ft. Sensing Range
  • 24~240 VAC or 10~240 VDC
  • 2, 3, or 4 Wire
  • Various Output Types
  • UL Certified, CSA;CE Approved

Cutler‑Hammer's Enhanced 50 series photoelectric sensors offer flexibility, durability, and high optical performance in a self‑contained and cost effective package. There are four time delay functions, six sensing modes, and four connection types available to suit your needs.

  • Light/Dark Operate Selection on All Models
  • Fully Potted Construction for Washdown, Shock, and Vibration Resistance
  • Variety of Mounting Brackets Available

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1250E-8514
Item Number 1250E-8514
Manufacturer Cutler Hammer, Div of Eaton
Product Series ENHANCED 50
Family Series Cutler Hammer, Div of Eaton Photoelectric Sensors, ENHANCED 50 Series
Power Type AC, DC
Max Range 100 '
Operating Voltage Range 12-240 VDC, 24-240 VAC
Nominal Voltage 12 VDC, 120 VAC, 125 VDC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Output Type SPDT EM Relay
Operating Mode Dark On, Light On
Connection Type Cable
Matching Source Unit 1150E-6513
Composition Non-Metallic
Environmental Rating IP67
Approvals CE, CSA, UL
Comments Thru-Beam Detector
Net Weight 0.7 lbs
Gross Weight 0.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved