1255A-6511
Cutler Hammer, Div of Eaton Photoelectric Sensors, 55 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1255A-6511

Cutler Hammer, Div of Eaton Photoelectric Sensors, 55 Series
In stock
Item Number
1255A-6511
MFG Item Number
1255A-6511
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, 55 Series
Item #
1255A-6511
SENSOR

55 Series Information

  • .83~100 ft. Sensing Range
  • 20~264 VDC or 10~30 VDC
  • 2, 3, 4, or 5 Wire
  • SPDT Relay Output
  • UL Listed; CSA Certified
Cutler‑Hammer® 55 Series photoelectric sensors are identical to Eaton's 50 Series except without the interchangeable outputs or logic functions. They offer durability and high optical performance in a cost‑effective, self‑contained package. The 55 Series features sensors with AC and DC operation in a single unit. A relay option is available on these models that provides a 3 amp SPDT relay output for high current switching. Sensors are available in thru‑beam, reflex, polarized reflex, diffuse reflective and fiber optic sensing modes. Each sensor features a built‑in swivel bracket for easy mounting and to allow precise adjustment of the sensor alignment.

Specifications

Specifications
Manufacturer Part Number 1255A-6511
Item Number 1255A-6511
Manufacturer Cutler Hammer, Div of Eaton
Product Series 55
Family Series Cutler Hammer, Div of Eaton Photoelectric Sensors, 55 Series
Power Type AC
Max Range 50 '
Operating Voltage Range 115 VAC
Nominal Voltage 120 VAC
Output Type VMOS
Operating Mode Light On
Connection Type Cable
Max Load Current 0.3 A
Matching Source Unit 1155A-6511
Composition Non-Metallic
Environmental Rating NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Approvals CSA, UL
Comments Thru-Beam Detector
Net Weight 0.485 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved