1350B-6511
Cutler Hammer, Div of Eaton Photoelectric Sensors, 50 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1350B-6511

Cutler Hammer, Div of Eaton Photoelectric Sensors, 50 Series
In stock
Item Number
1350B-6511
MFG Item Number
1350B-6511
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, 50 Series
Item #
1350B-6511
SENSOR

50 Series Information

  • .83~70 ft. Sensing Range
  • 90~132 VAC or 10~30 VDC
  • 2, 4, or 5 Wire
  • SPDT Relay Output
  • UL Listed; CSA Certified
Cutler‑Hammer® 50 Series photoelectric sensors from Eaton's electrical business offer flexibility, durability, and high optical performance in a cost‑effective self‑contained package. Choose from four output device modules, four logic function modules, five sensing modes, and two types of connection to tailor the sensor to exactly meet your needs. A removable sealed cover allows access to the interchangeable modules. Sensors are available in thru‑beam, reflex, polarized reflex, diffuse reflective, and fiber optic sensing modes. Each sensor features a built‑in swivel bracket for easy mounting and to allow precise adjustment of the sensor alignment.

Specifications

Specifications
Manufacturer Part Number 1350B-6511
Item Number 1350B-6511
Manufacturer Cutler Hammer, Div of Eaton
Product Series 50
Family Series Cutler Hammer, Div of Eaton Photoelectric Sensors, 50 Series
Power Type AC
Beam Type Infrared
Max Range 10 "
Operating Voltage Range 115 VAC
Nominal Voltage 120 VAC
Connection Type Cable
Operating Mode Dark On, Light On
Output Type Variable
Composition Non-Metallic
Environmental Rating NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Approvals CSA, UL
Net Weight 0.7 lbs
Gross Weight 0.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved