14102ASQD05
Cutler Hammer, Div of Eaton Photoelectric Sensors, COMET Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

14102ASQD05

Cutler Hammer, Div of Eaton Photoelectric Sensors, COMET Series
In stock
Item Number
14102ASQD05
MFG Item Number
14102ASQD05
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, COMET Series
Item #
14102ASQD05
PROX, PHOTO, 18mm, 25FT RANGE, AC/DC

COMET Series Information

  • .1 in ~ 80 ft. Sensing Range
  • 20~264 VAC or 10~50 VDC
  • 2, 3, or 4 Wire
  • NPN, PNP, or VMOS Output
  • UL;C‑UL Listed, CE Approved

The Comet photoelectric sensor series from Cutler‑Hammer boasts over 250 different models to suit a wide variety of sensing applications. All models feature selectable Light/Dark operation, and have 18mm threaded bodies with flat sides for easy, flexible mounting.

  • Solid Polyurethane Housing Provides Shock and Vibration Resistance
  • Visible Beam Models for Easy Sensor Alignment
  • 4‑Wire DC Models Featuring Both NPN and PNP Outputs
  • Adaptable Modulation Circuit Prevents Crosstalk From Other Nearby Sensors


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 14102ASQD05
Item Number 14102ASQD05
Manufacturer Cutler Hammer, Div of Eaton
Product Series COMET
Family Series Cutler Hammer, Div of Eaton Photoelectric Sensors, COMET Series
Power Type DC
Beam Type Visible Red
Max Range 25 '
Operating Voltage Range 18-50 VDC
Nominal Voltage 24 VDC, 48 VDC
Connection Type 3 Pin Micro
Operating Mode Dark On, Light On
Max Load Current 0.3 A
Composition Non-Metallic
Environmental Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 6
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved