14151AD04
Cutler Hammer, Div of Eaton Photoelectric Sensors, PRISM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

14151AD04

Cutler Hammer, Div of Eaton Photoelectric Sensors, PRISM Series
In stock
Item Number
14151AD04
MFG Item Number
14151AD04
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, PRISM Series
Item #
14151AD04
SENSOR

PRISM Series Information

  • .15 in. ~ 20 ft. Sensing Range
  • 20~132 VAC or 10~30 VDC
  • 3 or 4 Wire
  • Solid‑State Relay Output
  • UL;C‑UL Listed, CE Approved

Cutler‑Hammer's Prism series photoelectric sensors are available in four different sensing modes, pre‑configured for either Light or Dark operation. All models feature a fast, 3 mS response time and have adjustable gain to achieve peak performance.

  • Small Size for Use in a Wide Variety of Locations
  • High Sensing Power for Longer Range and Resistance to Dust and Dirt
  • Isolated Outputs for Wiring Flexibility

Videos

Specifications

Specifications
Manufacturer Part Number 14151AD04
Item Number 14151AD04
Manufacturer Cutler Hammer, Div of Eaton
Product Series PRISM
Family Series Cutler Hammer, Div of Eaton Photoelectric Sensors, PRISM Series
Power Type AC, DC
Beam Type Visible Red
Max Range 10 '
Operating Voltage Range 15-30 VDC, 20-132 VAC
Nominal Voltage 120 VAC, 24 VAC, 24 VDC, 48 VAC
Connection Type 4 Pin Micro
Operating Mode Dark On
Max Load Current 0.11 A
Composition Non-Metallic
Environmental Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 6
Approvals CE, cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved