5PX1000RT
Cutler Hammer, Div of Eaton Power Supplies, 5PX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5PX1000RT

Cutler Hammer, Div of Eaton Power Supplies, 5PX Series
In stock
Item Number
5PX1000RT
MFG Item Number
9210-5136
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, 5PX Series
Item #
5PX1000RT
UPS, 1000VA, 120V

5PX Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9210-5136
Item Number 5PX1000RT
Manufacturer Cutler Hammer, Div of Eaton
Product Series 5PX
Family Series Cutler Hammer, Div of Eaton Power Supplies, 5PX Series
Volt Amp Capacity (VA) 1,000 VA
Watt Capacity 1,000 W
Voltage 120 VAC
Nominal Voltage 120 VAC
Class Line Interactive
Connection Type Plug-In
Number of Outputs 8
Mounting Rack Mount
Net Weight 68.9 lbs
Gross Weight 24.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved