The store will not work correctly when cookies are disabled.
5PX2200RT
Cutler Hammer, Div of Eaton Power Supplies, 5PX Series
MFG Item Number
9210-7124
Availability
Obsolete Item No Longer Available
Product Details
Overview
Power Supplies, 5PX Series
Specifications
Specifications
Ships Factory Direct |
Yes |
Manufacturer Part Number |
9210-7124 |
Item Number |
5PX2200RT |
Manufacturer |
Cutler Hammer, Div of Eaton |
Product Series |
5PX |
Family Series |
Cutler Hammer, Div of Eaton Power Supplies, 5PX Series |
Volt Amp Capacity (VA) |
1,950 VA |
Watt Capacity |
1,920 W |
Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Class |
Line Interactive |
Connection Type |
Plug-In |
Number of Outputs |
8 |
Mounting |
Rack Mount |
Net Weight |
72.6 lbs |
Gross Weight |
14.3 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved