7685T-12OD
Cutler Hammer, Div of Eaton Co Human Machine Interface, EPRO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7685T-12OD

Cutler Hammer, Div of Eaton Co Human Machine Interface, EPRO Series
In stock
Item Number
7685T-12OD
MFG Item Number
7685T-12OD
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Human Machine Interface, EPRO Series
Item #
7685T-12OD
PanelMate ePro Ps, 12in. TFT, Outdoor

EPRO Series Information

  • 8.4~15.1" Touchscreens
  • Full Color TFT Display
  • 24 Volts DC
  • Panel Mount
  • UL; cUL; CSA; CE Approvals
The PanelMate ePro PS family is made up of high performance yet cost‑effective operator interface products. The ePro PS sets the standard for hybrid OI systems by combining the flexibility of Microsoft's Windows XP Embedded operating system with the stability and reliability achieved through the solid‑state hardware design.

The ePro PS family provides the performance and flexibility of PC based operator interfaces without the associated complexity of a PC on the plant floor. With integrated high‑speed Ethernet, serial ports, USB ports, removable CompactFlash and PCMCIA, the ePro PS models can be adapted for a wide variety of user requirements.

  • IP65 Protection
  • Outdoor Screen Types Available
  • Available in Painted Steel or Stainless Steel
  • True Analog Touch Surface for Maximum Flexibility

Specifications

Specifications
Manufacturer Part Number 7685T-12OD
Item Number 7685T-12OD
Manufacturer Cutler Hammer, Div of Eaton Co
Product Series EPRO
Family Series Cutler Hammer, Div of Eaton Co Human Machine Interface, EPRO Series
Display Size 12.1 "
Display Type Color TFT
Touch Screen Yes
Communications Ethernet, Serial, USB
USB Ports (4) USB 2.0
Ethernet Ports (1) 10/100 Base T
Serial Ports (2) RS-232/RS-422/RS-485
PCMCIA Yes
Screen Resolution 800 x 600
Touch Region Resolution Analog
Brightness (cd/m2) 450
Tactile Pushbuttons No
Video Output Port Yes
Outdoor Viewable Yes
Mounting Panel
Bezel Painted Steel
Form Factor STANDARD
Voltage (DC) 24 VDC
Max Power Consumption 35 W
Operating System Windows XP
User Memory 1 GB
Expandable Memory Option Compact Flash, PCMCIA, USB Disk
IP Rating IP65
Operating Temperature 32-140 °F
Approvals CE, CSA, cUL, UL
Net Weight 13 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved