A200M1CB
Cutler Hammer, Div of Eaton Starters, A200 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A200M1CB

Cutler Hammer, Div of Eaton Starters, A200 Series
In stock
Item Number
A200M1CB
MFG Item Number
A200M1CB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Starters, A200 Series
Item #
A200M1CB
CONTACTOR

A200 Series Information

  • Sizes 00‑9
  • 2 or 3 Poles
  • Non Reversing and Reversing

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A200M1CB
Item Number A200M1CB
Manufacturer Cutler Hammer, Div of Eaton
Product Series A200
Family Series Cutler Hammer, Div of Eaton Starters, A200 Series
Style Open
Industry Standard NEMA
Poles 3
Coil Voltage 200-208 VAC
Nominal Coil Voltage 208 VAC
Continuous Amps Rating 27 A
Max HP 120V 1PH 2 hp
Max HP 200/208V 3PH 7.5 hp
Max HP 230/240V 3PH 7.5 hp
Max HP 460/480V 3PH 10 hp
Max HP 575/600V 3PH 10 hp
Overload Type Thermal
Overload Series Type B
Termination Screw
NEMA Frame Size 1
Mounting Surface
Net Weight 3.5 lbs
Gross Weight 3.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved