A302HN
Cutler Hammer, Div of Eaton Manual Motor Protectors, A302 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A302HN

Cutler Hammer, Div of Eaton Manual Motor Protectors, A302 Series
In stock
Item Number
A302HN
MFG Item Number
A302HN
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Manual Motor Protectors, A302 Series
Item #
A302HN
MANUAL STARTER

A302 Series Information

  • Compact 45mm Design ‑ Saves Panel Space
  • Meets UL, CSA and International Standards
  • Class 10 Bimetallic Thermal Overload Trip
  • Single‑Phase Fault Sensitivity
  • Snap‑on DIN Rail Mount Capability or Can Be Panel Mounted with Screws
The A302 from Eaton's electrical business is a three‑phase Manual Motor Protector with an adjustable bimetallic Class 10 thermal overload and instantaneous magnetic short circuit trip mechanism. These MMPs can be used in single‑phase or three‑phase MMP applications. A320 MMPs are UL listed and CSA certified for group installations of motors and single motor installations up to 25 FLA. These MMPs can be field wired for single‑phase motor applications by connecting the three poles in series.

  • Open MMPs can be padlocked in OFF (STOP) Position
  • Terminals are "Fingerproof," Located in the Vertical Plane, Easily Accessible from the Front with Screwdriver Guide Holes Provided for Ease of Wiring
  • Wire Range of Accessories, Including Auxiliary Contacts, Undervoltage Release Module and Shunt Trip can be added to the MMP Without Tools

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A302HN
Item Number A302HN
Manufacturer Cutler Hammer, Div of Eaton
Product Series A302
Family Series Cutler Hammer, Div of Eaton Manual Motor Protectors, A302 Series
Operating Current 4 A
FLA Adjustment Range 2.5-4
HP 120V 1PH 0.125 hp
HP 230/240V 1PH 0.333 hp
HP 200/208V 3PH 0.75 hp
HP 230/240V 3PH 1 hp
HP 460/480V 3PH 2 hp
HP 575/600V 3PH 3 hp
Phase 1, 3
Poles 3
Trip Class Class 10
Approvals CSA, UL
Net Weight 0.55 lbs
Gross Weight 0.55 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved