AGPH12005
Cutler Hammer, Div of Eaton Co Surge Protective Devices (SPDs), Aegis Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AGPH12005

Cutler Hammer, Div of Eaton Co Surge Protective Devices (SPDs), Aegis Series
In stock
Item Number
AGPH12005
MFG Item Number
460-0051
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), Aegis Series
Item #
AGPH12005
120V 5A Hybrid Aegis W/Filter

Aegis Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 460-0051
Item Number AGPH12005
Manufacturer Cutler Hammer, Div of Eaton Co
Product Series Aegis
Family Series Cutler Hammer, Div of Eaton Co Surge Protective Devices (SPDs), Aegis Series
Line Voltage 120 VAC 1P
Surge Capacity 5 kA
SCCR 5 kA
UL Type 2
Mode of Protection L-G, L-N, N-G
Mounting DIN Rail
Alarm Contacts Yes
Net Weight 0 lbs
Gross Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved