AGPH12015
Cutler Hammer, Div of Eaton Surge Protective Devices (SPDs), Aegis Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AGPH12015

Cutler Hammer, Div of Eaton Surge Protective Devices (SPDs), Aegis Series
In stock
Item Number
AGPH12015
MFG Item Number
460-0151
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), Aegis Series
Item #
AGPH12015
120V 15A HYBRID AEGIS W/FILTER

Aegis Series Information

  • Lowest let‑through voltage
  • Best filtering of EMI/EFI
  • Various applications
The AEGIS Series line filters and surge protectors are specifically designed to protect sensitive electronics from hazards that exist within a facility. The AEGIS Series hybrid filter reacts instantly to changes in voltage regardless of phase angle or polarity. In comparison to other line filter, this technology provides a higher level of suppression, reliability and life expectancy.
  • Lowest maintenance cost
  • Longest equipment life


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 460-0151
Item Number AGPH12015
Manufacturer Cutler Hammer, Div of Eaton
Product Series Aegis
Family Series Cutler Hammer, Div of Eaton Surge Protective Devices (SPDs), Aegis Series
Line Voltage 120 VAC 1P
Surge Capacity 15 kA
SCCR 5 kA
UL Type 2
Mode of Protection L-G, L-N, N-G
Mounting DIN Rail
Alarm Contacts Yes
Net Weight 1.82 lbs
Gross Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved