AGPH24010
Cutler Hammer, Div of Eaton Co Surge Protective Devices (SPDs), Aegis Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AGPH24010

Cutler Hammer, Div of Eaton Co Surge Protective Devices (SPDs), Aegis Series
In stock
Item Number
AGPH24010
MFG Item Number
460-0102
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), Aegis Series
Item #
AGPH24010
240V 10A 1P AEGIS HYBRID PREMIUM

Aegis Series Information

  • Lowest let‑through voltage
  • Best filtering of EMI/EFI
  • Various applications
The AEGIS Series line filters and surge protectors are specifically designed to protect sensitive electronics from hazards that exist within a facility. The AEGIS Series hybrid filter reacts instantly to changes in voltage regardless of phase angle or polarity. In comparison to other line filter, this technology provides a higher level of suppression, reliability and life expectancy.
  • Lowest maintenance cost
  • Longest equipment life


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 460-0102
Item Number AGPH24010
Manufacturer Cutler Hammer, Div of Eaton Co
Product Series Aegis
Family Series Cutler Hammer, Div of Eaton Co Surge Protective Devices (SPDs), Aegis Series
Line Voltage 240 VAC 1P
Surge Capacity 10 kA
SCCR 5 kA
UL Type 2
Mode of Protection L-G, L-N, N-G
Mounting DIN Rail
Replaceable Element No
Auxiliary Contact No
Alarm Contacts No
End of Life Indicator No
Net Weight 1.855 lbs
Gross Weight 2.645 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved