AGPH24015
Cutler Hammer, Div of Eaton Co Surge Protective Devices (SPDs), Aegis Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AGPH24015

Cutler Hammer, Div of Eaton Co Surge Protective Devices (SPDs), Aegis Series
In stock
Item Number
AGPH24015
MFG Item Number
460-0152
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), Aegis Series
Item #
AGPH24015
AEGIS HARDWIRED 230V, 15A DIN RAIL

Aegis Series Information

  • Lowest let‑through voltage
  • Best filtering of EMI/EFI
  • Various applications
The AEGIS Series line filters and surge protectors are specifically designed to protect sensitive electronics from hazards that exist within a facility. The AEGIS Series hybrid filter reacts instantly to changes in voltage regardless of phase angle or polarity. In comparison to other line filter, this technology provides a higher level of suppression, reliability and life expectancy.
  • Lowest maintenance cost
  • Longest equipment life


Videos

Specifications

Specifications
Manufacturer Part Number 460-0152
Item Number AGPH24015
Manufacturer Cutler Hammer, Div of Eaton Co
Product Series Aegis
Family Series Cutler Hammer, Div of Eaton Co Surge Protective Devices (SPDs), Aegis Series
Line Voltage 240 VAC 1P
Surge Capacity 15 kA
SCCR 5 kA
UL Type 2
Mode of Protection L-G, L-N, N-G
Mounting DIN Rail
Replaceable Element No
Auxiliary Contact No
Alarm Contacts No
End of Life Indicator No
Net Weight 0 lbs
Gross Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved