AN16AN0CC
Cutler Hammer, Div of Eaton Starters, FREEDOM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AN16AN0CC

Cutler Hammer, Div of Eaton Starters, FREEDOM Series
In stock
Item Number
AN16AN0CC
MFG Item Number
AN16AN0CC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Starters, Freedom Series
Item #
AN16AN0CC
Starter, NEMA Size 00, 480VAC Coil,

Freedom Series Information

  • 12~120VDC; 24~600VAC Coils
  • Up to 450 HP @ 240V
  • Up to 900 HP @ 480V
  • UL; CSA Approved
  • Up to 1350 Amps
Freedom Series contactors feature long life twin break, silver cadmium oxide contacts which provide excellent conductivity and superior resistance to welding and arc erosion. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.

  • 2, 3, 4, or 5 Poles
  • IP20 Finger Protection Shields Available
  • Designed to 2,000,000 electrical and 20,000,000 mechanical operations at maximum horsepower ratings through 20 HP @ 460V.
  • Adequate for most general duty control applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AN16AN0CC
Item Number AN16AN0CC
Manufacturer Cutler Hammer, Div of Eaton
Product Series Freedom
Family Series Cutler Hammer, Div of Eaton Starters, FREEDOM Series
Style Open
Industry Standard NEMA
Poles 3
Coil Voltage 480 VAC
Nominal Coil Voltage 480 VAC
Continuous Amps Rating 9 A
Service Limit Current 11 A
Max HP 120V 1PH 0.33 hp
Max HP 230/240V 1PH 1 hp
Max HP 200/208V 3PH 1.5 hp
Max HP 230/240V 3PH 1.5 hp
Max HP 460/480V 3PH 2 hp
Max HP 575/600V 3PH 2 hp
Overload Type Thermal
Overload Series C306
Heater Series C
Termination Screw
NEMA Frame Size 0
Mounting Surface
Net Weight 1.645 lbs
Gross Weight 1.955 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved