B100W1C
Cutler Hammer, Div of Eaton Manual Motor Protectors, B100 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B100W1C

Cutler Hammer, Div of Eaton Manual Motor Protectors, B100 Series
In stock
Item Number
B100W1C
MFG Item Number
B100W1C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Manual Motor Protectors, B100 Series
Item #
B100W1C
Manual Motor Starter, 3-P, NEMA 4

B100 Series Information

  • Includes Three‑Pole Bimetallic Overload Relay
  • Straight‑through Wiring
  • Field Mounted Auxiliary Contacts
  • Available in NEMA 1, 4, 7, 9 and 12 Enclosures with Toggle Operation (NEMA 1 Enclosure for Pushbutton Operator)
  • Standard with a Lockout Device to Lock Motor in the OFF Position
The B100 Manual Motor Starters can be used in single‑phase applications rated 3 hp at 240V AC or 2 hp at 230V DC. The starter can also be rated for three‑phase applications up to 10 hp at 600V AC.

There are two methods of operation for the B100 Manual Starter. It can be ordered with a toggle switch operator or a START/STOP pushbutton operator.

The B100 family of Manual Motor Starters provides manual control, as well as overload protection, to both single‑phase and three‑phase motors. The starter protects motors up to 38.9 amp single‑phase and 26.8 amp three‑phase with the appropriate heater selection.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number B100W1C
Item Number B100W1C
Manufacturer Cutler Hammer, Div of Eaton
Product Series B100
Family Series Cutler Hammer, Div of Eaton Manual Motor Protectors, B100 Series
Operating Current 26.8 A
HP 200/208V 3PH 7.5 hp
HP 230/240V 3PH 7.5 hp
HP 460/480V 3PH 10 hp
HP 575/600V 3PH 10 hp
Phase 3
Poles 3
Approvals CSA, UL
Net Weight 7.3 lbs
Gross Weight 7.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved