The store will not work correctly when cookies are disabled.
BAB1020S
Cutler Hammer, Div of Eaton Circuit Breakers, BAB Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Circuit Breakers, BAB Series
- 10,000A Interrupting Capacity
- Thermal Magnetic Breakers
- 1, 2, or 3 Poles
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
BAB1020S |
Item Number |
BAB1020S |
Manufacturer |
Cutler Hammer, Div of Eaton |
Product Series |
BAB |
Family Series |
Cutler Hammer, Div of Eaton Circuit Breakers, BAB Series |
Poles |
1 |
Current Rating |
20 A |
Max Voltage |
240 VAC |
Protection |
Branch Circuit |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
Panel |
UL Standard |
489 |
kAIC @ 240 VAC |
10 |
Terminal Type |
Bolt-On |
Shunt Trip |
Yes |
Approvals |
CSA, UL |
Comments |
Bolt-on mounting |
Net Weight |
1 lb |
Gross Weight |
0.6 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved