The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
BAB1060
Cutler Hammer, Div of Eaton Circuit Breakers, Bolt-On Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Circuit Breakers, Bolt-On Series
Bolt-On Series Information
Flexible Power Feed Connection Field Mountable Accessories Compact designs available to Minimize Panel Size Eaton's bolt‑on miniature circuit breakers offer superior protection for panelboards. They are also switching duty rated for 120 VAC fluorescent light applications. Easy to securely install. Choose from one‑, two‑, or three‑pole designs. Built and listed to UL 489. All products 15‑100A are HACR rated. Choose from Bolt‑On Types BAB, QBHW, HBAX, HBAW.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
BAB1060
Item Number
BAB1060
Manufacturer
Cutler Hammer, Div of Eaton
Product Series
Bolt-On
Family Series
Cutler Hammer, Div of Eaton Circuit Breakers, Bolt-On Series
Poles
1
Current Rating
60 A
Max Voltage
240 VAC
Protection
Branch Circuit
Terminals Included
Line and Load
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
Panel
UL Standard
489
Neutral Pole
No
kAIC @ 120 VAC
10
kAIC @ 240 VAC
10
Terminal Type
Bolt-On / Box Lug
Approvals
CSA, UL
Net Weight
0.3 lbs
Gross Weight
0.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved