The store will not work correctly when cookies are disabled.
BD1530
Cutler Hammer, Div of Eaton Corp Circuit Breakers
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Residential Circuit Breaker, Duplex,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
BD1530 |
Item Number |
BD1530 |
Manufacturer |
Cutler Hammer, Div of Eaton Corp |
Family Series |
Cutler Hammer, Div of Eaton Corp Circuit Breakers |
Poles |
1 |
Current Rating |
15 A, 30 A |
Max Voltage |
120 VAC, 240 VAC |
kAIC @ 120 VAC |
10 |
kAIC @ 240 VAC |
10 |
Breaker Type |
BD Duplex |
Mounting |
Plug On |
Net Weight |
0.4 lbs |
Gross Weight |
0.4 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved