BJ2200
Cutler Hammer, Div of Eaton Circuit Breakers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BJ2200

Cutler Hammer, Div of Eaton Circuit Breakers
In stock
Item Number
BJ2200
MFG Item Number
BJ2200
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, Series
Item #
BJ2200
Residential Main Breaker, Type BJ,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BJ2200
Item Number BJ2200
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Circuit Breakers
Poles 2
Current Rating 200 A
Max Voltage 120 VAC, 240 VAC
kAIC @ 120 VAC 10
kAIC @ 240 VAC 10
Breaker Type Common Trip
Mounting Plug On
Net Weight 1.8 lbs
Gross Weight 1.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved