BR140
Cutler Hammer, Div of Eaton Circuit Breakers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BR140

Cutler Hammer, Div of Eaton Circuit Breakers
In stock
Item Number
BR140
MFG Item Number
BR140
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, Series
Item #
BR140
BR140 QL BKR FOR CAN

Series Information

Specifications

Specifications
Manufacturer Part Number BR140
Item Number BR140
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Circuit Breakers
Poles 1
Current Rating 40 A
Max Voltage 120 VAC, 240 VAC
kAIC @ 120 VAC 10
kAIC @ 240 VAC 10
Mounting Plug On
Net Weight 0.3 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved