BR1515
Cutler Hammer, Div of Eaton Co Circuit Breakers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BR1515

Cutler Hammer, Div of Eaton Co Circuit Breakers
In stock
Item Number
BR1515
MFG Item Number
BR1515
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, Series
Item #
BR1515
BR Duplex Breaker 2-15A/1 Pole

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BR1515
Item Number BR1515
Manufacturer Cutler Hammer, Div of Eaton Co
Family Series Cutler Hammer, Div of Eaton Co Circuit Breakers
Poles 1
Current Rating 15 A
Max Voltage 120 VAC
kAIC @ 120 VAC 10
Mounting Plug On
Net Weight 0.3 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved