BR260
Cutler Hammer, Div of Eaton Circuit Breakers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BR260

Cutler Hammer, Div of Eaton Circuit Breakers
In stock
Item Number
BR260
MFG Item Number
BR260
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, Series
Item #
BR260
BR260

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BR260
Item Number BR260
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Circuit Breakers
Poles 2
Current Rating 60 A
Max Voltage 120 VAC, 240 VAC
kAIC @ 120 VAC 10
kAIC @ 240 VAC 10
Mounting Plug On
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved