C0100E1B
Cutler Hammer, Div of Eaton Co Transformers, MTE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C0100E1B

Cutler Hammer, Div of Eaton Co Transformers, MTE Series
In stock
Item Number
C0100E1B
MFG Item Number
C0100E1B
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Transformers, MTE Series
Item #
C0100E1B
Transformer, 100VA, 1Ph, Open,

MTE Series Information

  • 25~1500 VA Ratings
  • Optimal Primary Fusing
  • Molded in Terminals for Maximum Durability
MTE transformers provide stepped‑down voltages to machine tool control devices, enabling control circuits to be isolated from all power and lighting circuits. This allows the use of grounded or ungrounded circuits that are independent of the power or lighting grounds; thus, greater safety is afforded the operator. The control transformer line is particularly adaptable on applications where compact construction is demanded.

Videos

Specifications

Specifications
Manufacturer Part Number C0100E1B
Item Number C0100E1B
Manufacturer Cutler Hammer, Div of Eaton Co
Product Series MTE
Family Series Cutler Hammer, Div of Eaton Co Transformers, MTE Series
Phase 1
VA Rating 100 VA
Primary Voltage 120 V, 240 V
Secondary Voltage 24 V
Enclosed No
Primary Fuseholder Not Available
Secondary Fuseholder Included
Termination Integrally Molded Terminal Blocks
Terminal Covers No
Insulation Class Class A
Temperature Rise (F) 131 °F
Approvals CSA, UL
RoHS Yes
Net Weight 3.5 lbs
Gross Weight 3.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved