C25CNB130C
Cutler Hammer, Div of Eaton Contactors, C25 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C25CNB130C

Cutler Hammer, Div of Eaton Contactors, C25 Series
In stock
Item Number
C25CNB130C
MFG Item Number
C25CNB130C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, C25 Series
Item #
C25CNB130C
DP Contactor, 1-P N/O, 440-480VAC

C25 Series Information

  • 24~480 VAC Coils
  • Up to 7‑1/2 HP @ 230V
  • Up to 5.5 KW @ 230V
  • UL; CSA Certified; IEC
  • Up to 50 Amps
Definite Purpose Contactors are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVACR) industry. Suitable for a wide range of other low‑cycle duty applications requiring low cost switching of single and three‑phase loads.
  • Quick Connect Terminals
  • Open Enclosure
  • Double Break Contacts
  • Class B Magnetic Coil

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C25CNB130C
Item Number C25CNB130C
Manufacturer Cutler Hammer, Div of Eaton
Product Series C25
Family Series Cutler Hammer, Div of Eaton Contactors, C25 Series
Nominal Coil Voltage 480 VAC
Coil Voltage 440-480 VAC
Inductive Current Rating 30 A
Coil Type Magnetic
Poles 1 NO
Frame Size C
Termination Quick Connect, Screw
Shunt Yes
Enclosure Open
DIN Mounting No
Max HP 120V 1PH 2 hp
Max HP 230/240V 1PH 5 hp
Inductive Load 120V 30 A
Inductive Load 200/208V 30 A
Inductive Load 230/240V 30 A
Inductive Load 460/480V 30 A
Inductive Load 575/600V 30 A
Resistive Rating 40 A
Locked Rotor 240/277V 150 A
Locked Rotor 480V 75 A
Locked Rotor 600V 50 A
Approvals CSA, UR
RoHS Yes
Net Weight 0.6 lbs
Gross Weight 0.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved