C25DGD325TC
Cutler Hammer, Div of Eaton Contactors, C25 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C25DGD325TC

Cutler Hammer, Div of Eaton Contactors, C25 Series
In stock
Item Number
C25DGD325TC
MFG Item Number
C25DGD325TC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, C25 Series
Item #
C25DGD325TC
NEMA 1 ENCL DP CONT 3P 25A 24VAC

C25 Series Information

  • 24~480 VAC Coils
  • Up to 7‑1/2 HP @ 230V
  • Up to 5.5 KW @ 230V
  • UL; CSA Certified; IEC
  • Up to 50 Amps
Definite Purpose Contactors are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVACR) industry. Suitable for a wide range of other low‑cycle duty applications requiring low cost switching of single and three‑phase loads.
  • Quick Connect Terminals
  • Open Enclosure
  • Double Break Contacts
  • Class B Magnetic Coil

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C25DGD325TC
Item Number C25DGD325TC
Manufacturer Cutler Hammer, Div of Eaton
Product Series C25
Family Series Cutler Hammer, Div of Eaton Contactors, C25 Series
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Inductive Current Rating 25 A
Coil Type Magnetic
Poles 3 NO
Frame Size D
Termination Pressure Plate, Quick Connect, Screw
Shunt No
DIN Mounting No
Max HP 120V 1PH 2 hp
Max HP 230/240V 1PH 3 hp
Max HP 230/240V 3PH 7.5 hp
Max HP 460/480V 3PH 10 hp
Max HP 575/600V 3PH 10 hp
Inductive Load 120V 25 A
Inductive Load 200/208V 25 A
Inductive Load 230/240V 25 A
Inductive Load 460/480V 25 A
Inductive Load 575/600V 25 A
Resistive Rating 35 A
Locked Rotor 120V 150 A
Locked Rotor 240/277V 150 A
Locked Rotor 480V 125 A
Locked Rotor 600V 100 A
Auxiliary Contacts 1 NO, 1 NC
Approvals CSA, UR
RoHS Yes
Net Weight 2.7 lbs
Gross Weight 2.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved