C25DGF240B
Cutler Hammer, Div of Eaton Contactors, C25 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C25DGF240B

Cutler Hammer, Div of Eaton Contactors, C25 Series
In stock
Item Number
C25DGF240B
MFG Item Number
C25DGF240B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, C25 Series
Item #
C25DGF240B
DP Contactor, 2-P N/O, 208-240VAC

C25 Series Information

  • 24~480 VAC Coils
  • Up to 7‑1/2 HP @ 230V
  • Up to 5.5 KW @ 230V
  • UL; CSA Certified; IEC
  • Up to 50 Amps
Definite Purpose Contactors are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVACR) industry. Suitable for a wide range of other low‑cycle duty applications requiring low cost switching of single and three‑phase loads.
  • Quick Connect Terminals
  • Open Enclosure
  • Double Break Contacts
  • Class B Magnetic Coil

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C25DGF240B
Item Number C25DGF240B
Manufacturer Cutler Hammer, Div of Eaton
Product Series C25
Family Series Cutler Hammer, Div of Eaton Contactors, C25 Series
Nominal Coil Voltage 208 VAC, 240 VAC
Coil Voltage 208-240 VAC
Inductive Current Rating 40 A
Coil Type Magnetic
Poles 2 NO
Frame Size D
Termination Box Lug, Quick Connect
Shunt No
DIN Mounting No
Max HP 120V 1PH 3 hp
Max HP 230/240V 1PH 7.5 hp
Max HP 230/240V 3PH 10 hp
Max HP 460/480V 3PH 20 hp
Max HP 575/600V 3PH 20 hp
Inductive Load 120V 40 A
Inductive Load 200/208V 40 A
Inductive Load 230/240V 40 A
Inductive Load 460/480V 40 A
Inductive Load 575/600V 40 A
Resistive Rating 50 A
Locked Rotor 120V 240 A
Locked Rotor 240/277V 240 A
Locked Rotor 480V 200 A
Locked Rotor 600V 160 A
Approvals CSA, UR
RoHS Yes
Net Weight 2.7 lbs
Gross Weight 2.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved