C25DGJ350T
Cutler Hammer, Div of Eaton Contactors, C25 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C25DGJ350T

Cutler Hammer, Div of Eaton Contactors, C25 Series
In stock
Item Number
C25DGJ350T
MFG Item Number
C25DGJ350T
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, C25 Series
Item #
C25DGJ350T
NEMA 1 ENCL DP CONT 3P 50A 24VAC

C25 Series Information

  • 24~480 VAC Coils
  • Up to 7‑1/2 HP @ 230V
  • Up to 5.5 KW @ 230V
  • UL; CSA Certified; IEC
  • Up to 50 Amps
Definite Purpose Contactors are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVACR) industry. Suitable for a wide range of other low‑cycle duty applications requiring low cost switching of single and three‑phase loads.
  • Quick Connect Terminals
  • Open Enclosure
  • Double Break Contacts
  • Class B Magnetic Coil

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C25DGJ350T
Item Number C25DGJ350T
Manufacturer Cutler Hammer, Div of Eaton
Product Series C25
Family Series Cutler Hammer, Div of Eaton Contactors, C25 Series
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Inductive Current Rating 50 A
Coil Type Magnetic
Poles 3 NO
Frame Size D
Termination Box Lug, Quick Connect
Shunt No
DIN Mounting No
Max HP 120V 1PH 3 hp
Max HP 230/240V 1PH 10 hp
Max HP 230/240V 3PH 15 hp
Max HP 460/480V 3PH 30 hp
Max HP 575/600V 3PH 30 hp
Inductive Load 120V 50 A
Inductive Load 200/208V 50 A
Inductive Load 230/240V 50 A
Inductive Load 460/480V 50 A
Inductive Load 575/600V 50 A
Resistive Rating 65 A
Locked Rotor 120V 300 A
Locked Rotor 240/277V 300 A
Locked Rotor 480V 350 A
Locked Rotor 600V 200 A
Approvals CSA, UR
RoHS Yes
Net Weight 2.7 lbs
Gross Weight 2.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved