C25END430A
Cutler Hammer, Div of Eaton Contactors, C25 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C25END430A

Cutler Hammer, Div of Eaton Contactors, C25 Series
In stock
Item Number
C25END430A
MFG Item Number
C25END430A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, C25 Series
Item #
C25END430A
DP Contactor

C25 Series Information

  • 24~480 VAC Coils
  • Up to 7‑1/2 HP @ 230V
  • Up to 5.5 KW @ 230V
  • UL; CSA Certified; IEC
  • Up to 50 Amps
Definite Purpose Contactors are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVACR) industry. Suitable for a wide range of other low‑cycle duty applications requiring low cost switching of single and three‑phase loads.
  • Quick Connect Terminals
  • Open Enclosure
  • Double Break Contacts
  • Class B Magnetic Coil

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C25END430A
Item Number C25END430A
Manufacturer Cutler Hammer, Div of Eaton
Product Series C25
Family Series Cutler Hammer, Div of Eaton Contactors, C25 Series
Nominal Coil Voltage 120 VAC
Coil Voltage 110-120 VAC
Inductive Current Rating 30 A
Poles 4 NO
Termination Pressure Plate, Quick Connect, Screw
Enclosure Open
DIN Mounting No
Max HP 120V 1PH 2 hp
Max HP 230/240V 1PH 5 hp
Max HP 230/240V 3PH 10 hp
Max HP 460/480V 3PH 15 hp
Max HP 575/600V 3PH 15 hp
Resistive Rating 40 A
Locked Rotor 120V 180 A
Locked Rotor 240/277V 180 A
Locked Rotor 480V 150 A
Locked Rotor 600V 120 A
Approvals CSA, UR
Net Weight 2.1 lbs
Gross Weight 2.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved