C25LNE3360A
Cutler Hammer, Div of Eaton Contactors, C25 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C25LNE3360A

Cutler Hammer, Div of Eaton Contactors, C25 Series
In stock
Item Number
C25LNE3360A
MFG Item Number
C25LNE3360A
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, C25 Series
Item #
C25LNE3360A
DP Contactor, 3-P N/O, 120VAC Coil,

C25 Series Information

  • 24~480 VAC Coils
  • Up to 7‑1/2 HP @ 230V
  • Up to 5.5 KW @ 230V
  • UL; CSA Certified; IEC
  • Up to 50 Amps
Definite Purpose Contactors are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVACR) industry. Suitable for a wide range of other low‑cycle duty applications requiring low cost switching of single and three‑phase loads.
  • Quick Connect Terminals
  • Open Enclosure
  • Double Break Contacts
  • Class B Magnetic Coil

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C25LNE3360A
Item Number C25LNE3360A
Manufacturer Cutler Hammer, Div of Eaton
Product Series C25
Family Series Cutler Hammer, Div of Eaton Contactors, C25 Series
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Inductive Current Rating 360 A
Coil Type Magnetic
Poles 3 NO
Frame Size L
Termination Box Lug
Shunt No
Enclosure Open
DIN Mounting No
Inductive Load 120V 360 A
Inductive Load 200/208V 360 A
Inductive Load 230/240V 360 A
Inductive Load 460/480V 360 A
Inductive Load 575/600V 360 A
Resistive Rating 360 A
Locked Rotor 240/277V 2,320 A
Locked Rotor 480V 2,320 A
Locked Rotor 600V 1,900 A
Approvals CSA, UR
RoHS Yes
Net Weight 27.7 lbs
Gross Weight 27.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved